Beli chainsaw listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOTAL Lithium-Ion Mini Chain Saw
    Mulai

    Rp1.699.900

    TOTAL Lithium-Ion Mini Chain Saw
    Deskripsi:
    Include: 1 Pcs 6'' saw chain 1 Pcs 6inch shain saw bar 1 Pcs wrench 2 Pcs 2.0Ah battery pack(TFBLI2001) 1 Pcs charger(TFCLI2001E)
    atribut:
    • Bar Length (cm): 15
    • Chain Speed (m/s): 11
    • Charger Frequency (Hz): 50/60
    • Charger Voltage (V): 220-240
    • Include: 1 Pcs 6'' saw chain ; 1 Pcs 6\" shain saw bar ; 1 Pcs wrench; 2 Pcs 2.0Ah battery pack(TFBLI2001); 1 Pcs charger(TFCLI2001E)
    • Motor Type: Brushless
    • Voltage (V): 20
  2. TOTAL Grass Trimmer Lithium-Ion
    Mulai

    Rp429.900

    TOTAL Grass Trimmer Lithium-Ion
    Deskripsi:
    Batteries and Chargers NOT INCLUDED.
  3. Makita Electric Chainsaw (Gergaji Mesin)
    Mulai

    Rp3.499.900

    Makita Electric Chainsaw (Gergaji Mesin)
    atribut:
    • Cutting Board Length (inch): 16
  4. Snowman Pen V-5 (Pulpen / Bolpoin)
    Rating:
    96% of 100
    (29)
    Mulai

    Rp10.900

  5. IKA (Copy Paper) Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    Rating:
    100% of 100
    (88)
    Mulai

    Rp37.900

  6. Stihl Chain Saw (Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    Stihl Chain Saw (Gergaji Mesin)
    Deskripsi:
    Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
  7. Test Strips Water Test Strip Chlorine (Kertas Uji Klorin)
    Mulai

    Rp98.900

    Test Strips Water Test Strip Chlorine (Kertas Uji Klorin)
    Deskripsi:
    Alat Strip Test Tes Kualitas Air Water Chlorine klorin
  8. Makita Chainsaw
    Mulai

    Rp3.099.900

    Makita Chainsaw
    atribut:
    • Cable Length (m): 2
    • Chain Speed (m/s): 7
    • Chain Type: 90PX
    • Current (A): 8.1
    • Guide Bar Length (mm): 300
    • Overall Length (mm): 568
    • Power Consumption (W): 770
    • Power Input (V): 100
  9. Cilegon Steel Baja Ringan Reng
    Mulai

    Rp68.900

    Cilegon Steel Baja Ringan Reng
    Deskripsi:
    RENG BAJA RINGAN Cilegon Steel dengan standard SNI dan material : - 55 % Aluminium (Al)- 43,5 % Seng (Zinc)- 1,5 % Silicon (Si))- Ketebalan Pelapisan :100 gr/m2 (AZ 100)
    atribut:
    • Thickness (mm): 0.45
    • Layer Thickness (g/m²): 100
    • Length (m): 6
  10. GAIN EXPRESS Chlorine Tester
    Mulai

    Rp919.900

    GAIN EXPRESS Chlorine Tester
    Deskripsi:
    One of the most important steps of swimming pool maintenance is water balance to keep the pool/spa water- SAFE. chlorine based tablet pool, pH needs to be correct. If pool water is not balanced correctly then chlorine sanitizer won't be working on killing germs and bacteria that can cause diarrhea/ear/skin infections.- COMFORTABLE. water balance needs to be correct or it will affect skin/eyes. pH should be neither too acidic nor basic in order to feel comfortable- CORROSION-FREE. imbalanced pool can be corrosive to the liner, ladders/hand rail and others like pumpCL2 can also get eaten up if lot of nitrogen (from debris, pee, sunscreen, sweat).It is best to test CL2 and pH levels all the time as they change daily depends on pool usage.High alkaline water leads to high pH. Low alkaline water leads to low pH. Keeping your pH levels w/in proper range is important for keeping your equipment and pool finish intact. Your chlorine will dissolve quicker with low pH level. High pH levels make chlorine inactive.This gives you useful info to adjust Chlorine and pH of your pool accordingly, if your tested results are beyond the recommended range below. A great tool that you might need for maintaining your pool water.Set Includes:1 x pH and Free Chlorine Tester with Probe1 x English Instruction Manual
    atribut:
    • Recommended Level: for pool and spa is 1.2 to 1.7ppm, for chlorine and 7.2 to 7.8 for pH
    • Size (mm): 190x120 (main unit); 150 long (probe w/ handle)
    • Power: 1 x AA 1.5V Alkaline Battery
    • Cable Length (mm): 130
    • Probe Length (mm): 48
  11. INGCO Chain Saw (Mesin Gergaji Nirkabel)
    Mulai

    Rp2.299.900

    INGCO Chain Saw (Mesin Gergaji Nirkabel)
    atribut:
    • Brushless Motor Voltage (V): 20
  12. MERCK Chlorine Test 0.010-6.00 Mg/L Cl2 Spec
    Mulai

    Rp3.999.900

    MERCK Chlorine Test 0.010-6.00 Mg/L Cl2 Spec
    atribut:
    • Packaging: Crates/Boxes Fiber
  13. Prima supreme Baja Ringan Reng R32
    Mulai

    Rp879.900

    Prima supreme Baja Ringan Reng R32
    atribut:
    • Batten Distance (mm): 30
    • Length (m): 6 / btg
    • Material: Bluescope Zacs Bare Az100
    • Thickness (mm): 0.4
  14. SKF Bearing Grease High Performance Temperature (Gemuk Bearing)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp499.900

    SKF Bearing Grease High Performance Temperature (Gemuk Bearing)
    atribut:
    • Base Oil Type: Mineral
    • Thickener: Polyurea
    • Available for Single Point Lubrication: No
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: 365 max.
    • Shelf Life (year): 5
    • Base Oil Viscosity (DIN 51562) (mm²/s): '10.5 at 100°C
    • Colour: Blue
    • DIN 51825 Code: K2N-40
    • Dropping Point (ISO 2176) (min) (°C): 240
    • Low Temperature Torque, Start/Running (mNm): 1000/300 at -40°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • NLGI Consistency Class: 2 to 3
    • Oil Separation per DIN 51817 (%): '3 max. at 40°C
    • Operating Temperature Range (°C): -40-150
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 245-275
    • Speed (max.) n x dm (x 1000): 300
  15. CRC Permatherm High Temp Synthetic Grease (Gemuk)
    Mulai

    Rp679.900

    CRC Permatherm High Temp Synthetic Grease (Gemuk)
    Deskripsi:
    PERMATHERM HIGH TEMP SYNTHETIC GREASE, 14 WT OZModel#: SL3580DESCRIPTION:A high performance synthetic grease that incorporates a non-melting thickener. Its proprietary chemistry provides exceptional anti-wear properties up to 600 F.APPLICATIONS:Clinker cooler bearings, fans, high temperature applications, high temperature pumps, mining applications, ovens, overhead oven trolleys, paper machine dryers, pumps, super heated steam dryers, treadmills
    atribut:
    • Net Fill: 14 Wt Oz
    • Appearance: Amber Semi-Solid To Solid Grease
    • DOT Proper Shipping Name: Not Regulated
    • Propellant: None
  16. Rotary Moly Hi-Temp Synthetic Grease (Gemuk)
    Mulai

    Rp579.900

    Rotary Moly Hi-Temp Synthetic Grease (Gemuk)
    Deskripsi:
    Rotary Moly Plex are specifically designed for the lubrication of extra heavy duty off highway and mining equipments. This series of lithium complex grease, which contain 5% molybdenum disulfide, can be utilize over a wide range of operating conditions and temperature to improve productivity. Rotary Moly Plex has excellent extreme pressure and anti wear properties in addition to exceptional staying exhibit excellent structural stability. They not corrode steel or copper bearing alloys and are compatible with conventional sealing materials.Advantages and Potential Benefits:> Superb equipment protection and potential equipment life extension even in sever operating conditions> Optimum equipment protection in high sliding mechanisms and with extended re-lubrication intervals> Ensure proper lubrication and protection even in hostile work environments> Excellent EP and anti wear propertiesSuitable for use in wide range of slow to medium speed bearings where shock loads or excessive vibration is likely and there is a specific requirement for the use of grease fortified with molybdenum disulfide. Particularly suitable for applications involving reciprocation or sliding motion where the prevention of scuffing and fretting is desirable.
    atribut:
    • Packaging: Tube
    • Size (g): 100
  17. Non Brand Klorin Cair 32%
    Mulai

    Rp379.900

    Non Brand Klorin Cair 32%
    Deskripsi:
    Cara Aplikasi:1. Bisa dikuas dan disikat2. Bisa disemprot langsung dan disikat3. Bisa disemprot, lalu didiamkan selama 15 menit baru disikat (recommended)
    atribut:
    • Size (kg): 30
    • Rate: 0.32
Daftar Harga chainsaw listrik Terbaru October 2026
TOTAL Lithium-Ion Mini Chain SawRp1.699.900
TOTAL Grass Trimmer Lithium-IonRp429.900
Makita Electric Chainsaw (Gergaji Mesin)Rp3.499.900
Snowman Pen V-5 (Pulpen / Bolpoin)Rp10.900
IKA (Copy Paper) Copy Paper A4 70gsm (Kertas HVS / Fotocopy)Rp37.900
MN(MACHERRY-NAGEL) Chlorine TestRp579.900
Stihl Chain Saw (Gergaji Mesin)Rp3.399.900
Test Strips Water Test Strip Chlorine (Kertas Uji Klorin)Rp98.900
Non Brand Roof Batten Reng Baja RinganRp539.900
Makita ChainsawRp3.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)